1354846
Tapered Roller Bearings
TIMKEN
TIMKEN
EE234160-3
TIMKEN TIMKEN
Description
EE234160-3 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; EE234160 #3 Basic Number; Class 3 Precision; 16" Bore; 2-13/32" Width; Single Row of Roller
Part #
EE234160-3
BDI #
1354846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE234160-3/p/1354846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.91
EAN
0053893530956
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE234160 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE234160 #3 Basic Number; Class 3 Precision; 16" Bore; 2-13/32" Width; Single Row of Roller
Width
2.406 Inch | 61.112 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh