

TIMKEN
TIMKEN
EE430902-2
TIMKEN TIMKEN
Description
EE430902-2 TAPERED ROLLER BRG CONE
Bearing Cone; EE430902 Basic Number; Standard Precision; 9" Bore; 3-7/16" Width; Single Row of Roller
Part #
EE430902-40000
BDI #
19287585
Details
30161.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE430902-2/p/19287585
Your Price
$ 30,161.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
26.118
EAN
0053893615356
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE430902
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE430902-2
Long Description
Bearing Cone; EE430902 Basic Number; Standard Precision; 9" Bore; 3-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Bore
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh