TIMKEN
TIMKEN
EE736160-2
TIMKEN TIMKEN
Description
EE736160-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 18-24 OD
Bearing Cone; EE736160 Basic Number; Standard Precision; 16" Bore; 3-1/8" Width; Single Row of Roller
Part #
EE736160-2
BDI #
1355466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE736160-2/p/1355466
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
61.172
EAN
0053893674377
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE736160
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE736160-2
Long Description
Bearing Cone; EE736160 Basic Number; Standard Precision; 16" Bore; 3-1/8" Width; Single Row of Roller
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


