TIMKEN
TIMKEN
EH220749-2
TIMKEN TIMKEN
Description
EH220749-20025 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Bearing Cone; EH220749 Basic Number; Standard Precision; 3-3/4" Bore; 2-7/8" Width; Single Row of Roller
Part #
EH220749-20025
BDI #
1355663
Details
14347.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EH220749-2/p/1355663
Your Price
$ 14,347.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.24
EAN
0053893513607
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
EH220749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extra Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EH220749 Basic Number; Standard Precision; 3-3/4" Bore; 2-7/8" Width; Single Row of Roller
Width
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh