

TIMKEN
TIMKEN
H228649D-2
TIMKEN TIMKEN
Description
H228649D-20024 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Bearing Double Cone; H228649D Basic Number; Standard Precision; 5-3/8" Bore; 4-3/4" Width; Double Row of Roller
Part #
H228649D-20024
BDI #
1356627
Details
17314.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H228649D-2/p/1356627
Your Price
$ 17,314.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.547
EAN
0053893522777
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
H228649D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; H228649D Basic Number; Standard Precision; 5-3/8" Bore; 4-3/4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh