

TIMKEN
TIMKEN
HH224310-2 ; HH224310-20024
TIMKEN TIMKEN
Description
HH224310-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Bearing Cup; HH224310 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
HH224310-20024
BDI #
1357512
Details
596.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224310-2-;-HH224310-20024/p/1357512
Your Price
$ 596.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.05
EAN
0053893517636
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH224310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224310-2
Long Description
Bearing Cup; HH224310 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh