

TIMKEN
TIMKEN
HH224346-2 ; HH224346-20024
TIMKEN TIMKEN
Description
HH224346-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE PRECISION 4-1/2" BORE
Bearing Cone; HH224346 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Part #
HH224346-20024
BDI #
1357554
Details
1471.43
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224346-2-;-HH224346-20024/p/1357554
Your Price
$ 1,471.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.52
EAN
0053893518756
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224346
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224346-2
Long Description
Bearing Cone; HH224346 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Bore
4.5 Inch | 114.3 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh