

TIMKEN
TIMKEN
HH437549-2
TIMKEN TIMKEN
Description
HH437549-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 3-3/4" WD
Bearing Cone; HH437549 Basic Number; Standard Precision; 6-1/2" Bore; 3-3/4" Width; Single Row of Roller
Part #
HH437549-2
BDI #
1357718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH437549-2/p/1357718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
24.932
EAN
0053893036830
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH437549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH437549-2
Long Description
Bearing Cone; HH437549 Basic Number; Standard Precision; 6-1/2" Bore; 3-3/4" Width; Single Row of Roller
Bore
6.5 Inch | 165.1 Millimeter
Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh