SKF
SKF
HH506348
SKF SKF
Description
HH506348 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; HH506348 Basic Number; Standard Precision; 1-15/16" Bore; 1-3/4" Width; Single Row of Roller
Part #
HH506348
BDI #
1302882
Details
190.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH506348/p/1302882
Your Price
$ 190.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.483
EAN
0085311057097
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH506348
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; HH506348 Basic Number; Standard Precision; 1-15/16" Bore; 1-3/4" Width; Single Row of Roller
Bore
1.938 Inch | 49.225 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


