TIMKEN
TIMKEN
HH932115-2
TIMKEN TIMKEN
Description
HH932115 ; TAPERED ROLLER BRG CUP
Bearing Cup; HH932115 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
053893713908
BDI #
1357843
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH932115-2/p/1357843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.092
EAN
0053893713908
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH932115
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932115-2
Long Description
Bearing Cup; HH932115 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh