TIMKEN
TIMKEN
HH932132-2
TIMKEN TIMKEN
Description
HH932132-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 3-1/4" WD
Bearing Cone; HH932132 Basic Number; Standard Precision; 5" Bore; 3-1/4" Width; Single Row of Roller
Part #
HH932132-20024
BDI #
1357846
Details
6736.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH932132-2/p/1357846
Your Price
$ 6,736.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
20.38
EAN
0053893713984
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH932132
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932132-2
Long Description
Bearing Cone; HH932132 Basic Number; Standard Precision; 5" Bore; 3-1/4" Width; Single Row of Roller
Bore
5 Inch | 127 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh