TIMKEN
TIMKEN
HM133436-2
TIMKEN TIMKEN
Description
HM133436-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; HM133436 Basic Number; Standard Precision; 5.904" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM133436-2
BDI #
1358226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM133436-2/p/1358226
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.04
EAN
0053893130903
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM133436
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133436-2
Long Description
Bearing Cone; HM133436 Basic Number; Standard Precision; 5.904" Bore; 2-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Bore
5.904 Inch | 149.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


