

NSK
NSK
HM256810
NSK NSK
Description
HM256810 BEARING CUP ; 16.625IN OD X 2.5IN W
Bearing Cup; Single Row; 16-5/8" Outside Diameter; 2-1/2" Width; Standard Precision; HM256810 Basic Number
Part #
HM256810
BDI #
27355547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256810/p/27355547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Product Detail
Bearing Cup
Product Specification
Single Row; 16-5/8" Outside Diameter; 2-1/2" Width; Standard Precision; HM256810 Basic Number
Long Description
Bearing Cup; Single Row; 16-5/8" Outside Diameter; 2-1/2" Width; Standard Precision; HM256810 Basic Number