

TIMKEN
TIMKEN
HM259048WS-2
TIMKEN TIMKEN
Description
HM259048WS-2 TAPERED ROLLER BEARING CONE ; SINGLE 12-18 OD
Bearing Cone; HM259048WS Basic Number; Standard Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Part #
HM259048WS-2
BDI #
1358862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM259048WS-2/p/1358862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
27.959
EAN
0053893838175
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM259048WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM259048WS Basic Number; Standard Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh