TIMKEN
TIMKEN
HM262749-3
TIMKEN TIMKEN
Description
HM262749-3 TAPERED ROLLER BEARINGS CUP
Bearing Cone; HM262749 #3 Basic Number; Class 3 Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Part #
HM262749-30000
BDI #
1358956
Details
41734.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262749-3/p/1358956
Your Price
$ 41,734.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39.62
EAN
0053893567082
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HM262749 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM262749 #3 Basic Number; Class 3 Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


