TIMKEN
TIMKEN
HM265049XB 2
TIMKEN TIMKEN
Description
HM265049XB 2
Bearing Cone; HM265049XB Basic Number; Standard Precision; 14-1/2" Bore; 4" Width; Single Row of Roller
Part #
HM265049XB 2
BDI #
19287705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM265049XB-2/p/19287705
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
HM265049XB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM265049XB Basic Number; Standard Precision; 14-1/2" Bore; 4" Width; Single Row of Roller
Width
4 Inch | 101.6 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


