

TIMKEN
TIMKEN
HM516442-2
TIMKEN TIMKEN
Description
HM516442-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-9/16" WID
Bearing Cone; HM516442 Basic Number; Standard Precision; 3" Bore; 1-9/16" Width; Single Row of Roller
Part #
HM516442-2
BDI #
1359176
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM516442-2/p/1359176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.53
EAN
0053893630090
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM516442
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM516442-2
Long Description
Bearing Cone; HM516442 Basic Number; Standard Precision; 3" Bore; 1-9/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh