KML BEARING
KML BEARING
HM518445
KML BEARING KML BEARING
Description
HM518445 ; TAPER ROLLER BEARINGS
Bearing Cone; HM518445 Basic Number; Standard Precision; 3-1/2" Bore; 1-9/16" Width; Single Row of Roller
Part #
HM518445
BDI #
17244041
Details
389.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM518445/p/17244041
Your Price
$ 389.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM518445
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.kmlbearingusa.com
Long Description
Bearing Cone; HM518445 Basic Number; Standard Precision; 3-1/2" Bore; 1-9/16" Width; Single Row of Roller
Width
1.563 Inch | 39.7 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


