

TIMKEN
TIMKEN
HM617045-2
TIMKEN TIMKEN
Description
HM617045-20024 TAPERED ROLLER BRG CONE ; 4-8 OD
Bearing Cone; HM617045 Basic Number; Standard Precision; 3-1/4" Bore; 1-11/16" Width; Single Row of Roller
Part #
HM617045-20024
BDI #
1359252
Details
2672.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM617045-2/p/1359252
Your Price
$ 2,672.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.862
EAN
0053893652610
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM617045
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM617045 Basic Number; Standard Precision; 3-1/4" Bore; 1-11/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh