

TIMKEN
TIMKEN
HM746610CD-2
TIMKEN TIMKEN
Description
HM746610CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Bearing Double Cup; HM746610CD Basic Number; Standard Precision; 14" Outside Diameter; 4-1/2" Width; Double Row of Roller
Part #
HM746610CD-20024
BDI #
1359321
Details
9648.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM746610CD-2/p/1359321
Your Price
$ 9,648.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.18
EAN
0053893679716
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM746610CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; HM746610CD Basic Number; Standard Precision; 14" Outside Diameter; 4-1/2" Width; Double Row of Roller
Width
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh