

KOYO
KOYO
HM88542
KOYO KOYO
Description
HM88542 ; TAPERED ROLLER BEARING
Bearing Cone; HM88542 Basic Number; Standard Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Part #
HM88542
BDI #
553121
Details
45.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88542/p/553121
Your Price
$ 45.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.378
EAN
0605790124440
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM88542
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM88542 Basic Number; Standard Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Bore
1.25 Inch | 31.75 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh