

TIMKEN
TIMKEN
HM911242-2
TIMKEN TIMKEN
Description
HM911242-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1-5/16" WD
Bearing Cone; HM911242 Basic Number; Standard Precision; 2-1/8" Bore; 1-5/16" Width; Single Row of Roller
Part #
HM911242-2
BDI #
1359682

Details
153.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM911242-2/p/1359682
Your Price
$ 153.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.449
EAN
0053893705484
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM911242
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM911242-2
Long Description
Bearing Cone; HM911242 Basic Number; Standard Precision; 2-1/8" Bore; 1-5/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh