TIMKEN
								TIMKEN
							
						
					JH217210-3
				 
				TIMKEN TIMKEN
Description
						
                            
								JH217210-3 TAPERED ROLLER BRG CUP
Bearing Cup; JH217210 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 38MM Width; Single Row of Roller
                         	Part #
	                    
	                      	JH217210-C0000
							BDI #
						
	                      	1360162
							
						
Details
                    
                        1027.43
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH217210-3/p/1360162
						
		
		
		
				Your Price
				
						
							$ 1,027.43 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				1.077
					EAN
				0053893510866
					Product Group - BDI
				B04334
					Precision Class
				
					Class 3
			Component
				
					Cup
			Basic Number
				
					JH217210 #3
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Metric
			Other Features
				
					Heavy Duty
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Bearing Cup; JH217210 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 38MM Width; Single Row of Roller
			Width
				
					1.496 Inch | 38 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Outside Diameter
				
					5.906 Inch | 150 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter