TIMKEN
TIMKEN
JHM522610-3
TIMKEN TIMKEN
Description
JHM522610-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; JHM522610 #3 Basic Number; Class 3 Precision; 180MM Outside Diameter; 38MM Width; Single Row of Roller
Part #
JHM522610-3
BDI #
1360272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM522610-3/p/1360272
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.581
EAN
0053893635309
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JHM522610 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JHM522610 #3 Basic Number; Class 3 Precision; 180MM Outside Diameter; 38MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


