RINGBALL
RINGBALL
JL69310
RINGBALL RINGBALL
Description
JL69310 TAPERED ROLLER BEARING
Bearing Cup; JL69310 Basic Number; Standard Precision; 63MM Outside Diameter; 13.5MM Width; Single Row of Roller
Part #
JL69310
BDI #
18255823
Details
4.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL69310/p/18255823
Your Price
$ 4.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647401834
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL69310
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; JL69310 Basic Number; Standard Precision; 63MM Outside Diameter; 13.5MM Width; Single Row of Roller
Width
0.531 Inch | 13.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


