SKF
SKF
JLM104910
SKF SKF
Description
JLM104910 BEARING RACE ; NON-RETURNABLE
Bearing Cup; JLM104910 Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Part #
JLM104910
BDI #
1303178
Details
17.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM104910/p/1303178
Your Price
$ 17.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.129
EAN
0085311056618
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM104910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; JLM104910 Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Width
0.669 Inch | 17 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


