https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
KOYO
KOYO
JLM714110
KOYO KOYO
Description
JLM714110 ; TAPERED ROLLER BEARING
Bearing Cup; JLM714110 Basic Number; Standard Precision; 115MM Outside Diameter; 19MM Width; Single Row of Roller
Part #
JLM714110
BDI #
553135
Details
25.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM714110/p/553135
Your Price
$ 25.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
EAN
0605790358906
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM714110
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JLM714110 Basic Number; Standard Precision; 115MM Outside Diameter; 19MM Width; Single Row of Roller
Outside Diameter
4.528 Inch | 115 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.748 Inch | 19 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh