NTN
NTN
JM720249
NTN NTN
Description
JM720249 TAPERED RLR BRG CONE ; 100MMX35MM
Bearing Cone; JM720249 Basic Number; Standard Precision; 100MM Bore; 35MM Width; Single Row of Roller
Part #
JM720249
BDI #
17147902
Details
300.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM720249/p/17147902
Your Price
$ 300.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.63
EAN
4547359480597
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM720249
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JM720249
Long Description
Bearing Cone; JM720249 Basic Number; Standard Precision; 100MM Bore; 35MM Width; Single Row of Roller
Bore
3.937 Inch | 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.378 Inch | 35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh