NTN
NTN
JM738249A
NTN NTN
Description
JM738249A TAPERED RLR BRG CONE ; 190MMX44MM
Bearing Cone; JM738249A Basic Number; Standard Precision; 190MM Bore; 44MM Width; Single Row of Roller
Part #
JM738249A
BDI #
1221005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM738249A/p/1221005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.86
EAN
4547359082722
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
JM738249A
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM738249A Basic Number; Standard Precision; 190MM Bore; 44MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh