TIMKEN
TIMKEN
JXC25469CD 90UB5
TIMKEN TIMKEN
Description
JXC25469CD 90UB5
Bearing Cone; JXC25469CD-90UB5 Basic Number; Standard Precision; 1.929" Bore; 0.847" Width; Single Row of Roller
Part #
JXC25469CD 90UB5
BDI #
19287793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC25469CD-90UB5/p/19287793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893878898
Product Group - BDI
B00234
Precision Class
Standard
Component
Cone
Basic Number
JXC25469CD-90UB5
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC25469CD-90UB5 Basic Number; Standard Precision; 1.929" Bore; 0.847" Width; Single Row of Roller
Bore
1.929 Inch | 48.997 Millimeter
Width
0.847 Inch | 21.514 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


