TIMKEN
TIMKEN
JXC6839CD-2
TIMKEN TIMKEN
Description
JXC6839CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; JXC6839CD Basic Number; Standard Precision; 28MM Bore; 32MM Width; Single Row of Roller
Part #
JXC6839CD-2
BDI #
1361415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC6839CD-2/p/1361415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.889
EAN
0053893943664
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC6839CD
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JXC6839CD-2
Long Description
Bearing Cone; JXC6839CD Basic Number; Standard Precision; 28MM Bore; 32MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


