NTN
NTN
L163110
NTN NTN
Description
L163110 TAPERED RLR BRG CUP ; SGL 17.5"X1.875" STL
Bearing Cup; L163110 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
L163110
BDI #
17148070
Details
4157.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L163110/p/17148070
Your Price
$ 4,157.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
14.92
EAN
4547359099140
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L163110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
L163110
Long Description
Bearing Cup; L163110 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-7/8" Width; Single Row of Roller
Width
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


