

TIMKEN
TIMKEN
L225842-2
TIMKEN TIMKEN
Description
L225842-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/4" BORE 1-1/32" WID
Bearing Cone; L225842 Basic Number; Standard Precision; 4-3/4" Bore; 1-1/32" Width; Single Row of Roller
Part #
L225842-2
BDI #
1362526

Details
311.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L225842-2/p/1362526
Your Price
$ 311.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.241
EAN
0053893521503
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L225842
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L225842-2
Long Description
Bearing Cone; L225842 Basic Number; Standard Precision; 4-3/4" Bore; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh