

TIMKEN
TIMKEN
L432348-2
TIMKEN TIMKEN
Description
L432348-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cone; L432348 Basic Number; Standard Precision; 6-1/4" Bore; 15/16" Width; Single Row of Roller
Part #
L432348-20024
BDI #
1362707
Details
2056.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L432348-2/p/1362707
Your Price
$ 2,056.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.272
EAN
0053893615813
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L432348
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L432348-2
Long Description
Bearing Cone; L432348 Basic Number; Standard Precision; 6-1/4" Bore; 15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh