

TIMKEN
TIMKEN
L507945-2
TIMKEN TIMKEN
Description
L507945-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 23/32" WD
Bearing Cone; L507945 Basic Number; Standard Precision; 2-1/8" Bore; 23/32" Width; Single Row of Roller
Part #
L507945-2
BDI #
1362846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L507945-2/p/1362846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.268
EAN
0053893154701
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L507945
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L507945 Basic Number; Standard Precision; 2-1/8" Bore; 23/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Width
0.719 Inch | 18.263 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh