

TIMKEN
TIMKEN
L555210-2
TIMKEN TIMKEN
Description
L555210-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; L555210 Basic Number; Standard Precision; 14-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
L555210-2
BDI #
1362948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L555210-2/p/1362948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.514
EAN
0053893646541
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L555210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L555210-2
Long Description
Bearing Cup; L555210 Basic Number; Standard Precision; 14-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh