TIMKEN
TIMKEN
LL225749-20024
TIMKEN TIMKEN
Description
LL225749-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 11/16" WID
Bearing Cone; LL225749 Basic Number; Standard Precision; 5" Bore; 11/16" Width; Single Row of Roller
Part #
LL225749-20024
BDI #
1363501
Details
690.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL225749-20024/p/1363501
Your Price
$ 690.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.665
EAN
0053893111773
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL225749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL225749-2
Long Description
Bearing Cone; LL225749 Basic Number; Standard Precision; 5" Bore; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Bore
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh