SKF
SKF
LM 12711/Q
SKF SKF
Description
SKF LM 12711/Q
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
LM 12711/Q
BDI #
1304059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-12711-Q/p/1304059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM12711
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0948
Long Description
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.475 Inch | 12.065 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh