TIMKEN
TIMKEN
LM258648DW-3
TIMKEN TIMKEN
Description
LM258648DW-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cone; LM258648DW #3 Basic Number; Class 3 Precision; 12-1/2" Bore; 5-1/16" Width; Double Row of Roller
Part #
LM258648DW-3
BDI #
1364124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM258648DW-3/p/1364124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32.33
EAN
0053893121611
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
LM258648DW #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; LM258648DW #3 Basic Number; Class 3 Precision; 12-1/2" Bore; 5-1/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Width
5.063 Inch | 128.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh