RINGBALL
RINGBALL
LM29749
RINGBALL RINGBALL
Description
LM29749 TAPERED ROLLER BEARING
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Part #
LM29749
BDI #
18259841
Details
10.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29749/p/18259841
Your Price
$ 10.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0623647402138
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM29749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


