

TIMKEN
TIMKEN
LM451310-3
TIMKEN TIMKEN
Description
LM451310-3 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; LM451310 #3 Basic Number; Class 3 Precision; 14" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
LM451310-3
BDI #
1364411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451310-3/p/1364411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.166
EAN
0053893620510
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM451310 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM451310 #3 Basic Number; Class 3 Precision; 14" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh