TIMKEN
TIMKEN
LM451349AXV-2
TIMKEN TIMKEN
Description
LM451349AXV-2 TRB SINGLE CONE ; NON-RETURNABLE
Bearing Cone; LM451349AXV Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Part #
LM451349AXV-2
BDI #
1364472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349AXV-2/p/1364472
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.53
EAN
0053893621784
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM451349AXV
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM451349AXV Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


