TIMKEN
TIMKEN
LM48548-3
TIMKEN TIMKEN
Description
LM48548 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; LM48548 #3 Basic Number; Class 3 Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
053893313597
BDI #
1364553
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48548-3/p/1364553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.147
EAN
0053893313597
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
LM48548 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM48548 #3 Basic Number; Class 3 Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh