

TIMKEN
TIMKEN
LM501349A-2
TIMKEN TIMKEN
Description
LM501349A-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; LM501349A Basic Number; Standard Precision; 1-5/8" Bore; 0.78" Width; Single Row of Roller
Part #
LM501349A-20024
BDI #
1425452
Details
145.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501349A-2/p/1425452
Your Price
$ 145.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.092
EAN
0053893625485
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM501349A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM501349A-2
Long Description
Bearing Cone; LM501349A Basic Number; Standard Precision; 1-5/8" Bore; 0.78" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Width
0.78 Inch | 19.812 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh