NTN
NTN
LM742749
NTN NTN
Description
LM742749 TAPERED RLR BRG CONE ; 8.5"X1.8125"
Bearing Cone; LM742749 Basic Number; Standard Precision; 8-1/2" Bore; 1-13/16" Width; Single Row of Roller
Part #
LM742749
BDI #
17147849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742749/p/17147849
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.14
EAN
4547359099010
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM742749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM742749
Long Description
Bearing Cone; LM742749 Basic Number; Standard Precision; 8-1/2" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


