

TIMKEN
TIMKEN
M231610CD-3
TIMKEN TIMKEN
Description
M231610CD-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 8-12 OD
Bearing Double Cup; M231610CD #3 Basic Number; Class 3 Precision; 8-3/4" Outside Diameter; 3" Width; Double Row of Roller
Part #
M231610CD-3
BDI #
1365503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M231610CD-3/p/1365503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.791
EAN
0053893526379
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
M231610CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M231610CD #3 Basic Number; Class 3 Precision; 8-3/4" Outside Diameter; 3" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh