NTN
NTN
M236849
NTN NTN
Description
M236849 TAPERED RLR BRG CONE ; 7"X2.125"
Bearing Cone; M236849 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Part #
M236849
BDI #
17148396
Details
1826.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236849/p/17148396
Your Price
$ 1,826.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.49
EAN
4547359110623
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M236849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M236849
Long Description
Bearing Cone; M236849 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Bore
7 Inch | 177.8 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


