NTN
NTN
M238849
NTN NTN
Description
M238849 TAPERED RLR BRG CONE ; 7.375"X2.1875"
Bearing Cone; M238849 Basic Number; Standard Precision; 7-3/8" Bore; 2-3/16" Width; Single Row of Roller
Part #
M238849
BDI #
1222618
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M238849/p/1222618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.49
EAN
4547359489040
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M238849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M238849 Basic Number; Standard Precision; 7-3/8" Bore; 2-3/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh