NTN
NTN
M241547
NTN NTN
Description
M241547 TAPERED RLR BRG CONE ; 8"X2.2813"
Bearing Cone; M241547 Basic Number; Standard Precision; 8" Bore; 2-9/32" Width; Single Row of Roller
Part #
M241547
BDI #
17148398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241547/p/17148398
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.95
EAN
4547359110685
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M241547
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M241547
Long Description
Bearing Cone; M241547 Basic Number; Standard Precision; 8" Bore; 2-9/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.281 Inch | 57.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


