TIMKEN
TIMKEN
M241549-3
TIMKEN TIMKEN
Description
M241549-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; M241549 #3 Basic Number; Class 3 Precision; 8-1/16" Bore; 2-9/32" Width; Single Row of Roller
Part #
M241549-3
BDI #
1365721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241549-3/p/1365721
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.002
EAN
0053893542874
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
M241549 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M241549 #3 Basic Number; Class 3 Precision; 8-1/16" Bore; 2-9/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
8.063 Inch | 204.8 Millimeter
Width
2.281 Inch | 57.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


